Shop All Pipe Thread Sealants
Fernco
Universal Emergency Repair Kit
Mfr # FP-FM3P1
Zoro # G0477854
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hoses, Pipe, Plumbing
- Color Clear/Yellow (Patch), Gray (Putty), Gray (Wrap)
- Material Fiberglass
- Size 2 in x 4 ft Wrap, 4 in x 6 in Patch
- Line Pressure 600 psi
Product Information
- Brand Fernco
- MFR # FP-FM3P1
- Zoro # G0477854
- UPC # 018578009240
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 2 in x 4 ft Wrap, 4 in x 6 in Patch |
Pipe Dia. | Up to 1 in |
For Maximum Pipe Size | 1 in |
Patch Size | 6 in W x 4 in L |
Wrap Size | 2 in W x 48 in L |
For Minimum Pipe Size | 1/8 in |
Details
Application | Hoses, Pipe, Plumbing |
Color | Clear/Yellow (Patch), Gray (Putty), Gray (Wrap) |
Material | Fiberglass |
Line Pressure | 600 psi |
Tensile Strength | Not Specified |
Item | Pipe Repair Kit |
Performance Temp. Range | Up to 425 Degrees F |
Full Cure | 1 hr |
Compression | Not Specified |
Includes | (2) Pair of Protective Gloves, Installation Instructions, Patch, Stick, Wrap |
Flexural Strength | Not Specified |
Dielectric Strength | Not Specified |
Full Cure Time | 1 hr |
Repair Product Type | Repair Wrap & Patch Kit |
For Material Type | Concrete, Copper, Fiberglass, Plastic, PVC, Rubber |
Maximum Line Pressure | 600 psi |
Maximum Operating Temperature | 425 Degrees F |
Description
Pipe Repair Kit, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/8 in, Full Cure Time 1 hr, Material Fiberglass, Patch Size 6 in W x 4 in L, Repair Product Type Repair Wrap & Patch Kit, Wrap Size 2 in W x 48 in L, For Material Type Concrete, Copper, Fiberglass, Plastic, PVC, Rubber, Maximum Operating Temperature 425 Degrees F, Application Hoses, Pipe, Plumbing, Color Clear/Yellow (Patch), Gray (Putty), Gray (Wrap), Flexural Strength Not Specified
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- EKENA MILLWORK Loctite PL Premium Polyurethane Construction Adhesive - Tan, 10 fl. oz. (1390595)
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- FERNCO Fiberglass Repair Kit, 3 x 132 In, Gray (FPW3132CS)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- FERNCO Epoxy and Fiberglass Patch, Size 4 x 6 In. (FP-P46)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- OATEY Pipe Joint Compound16Oz (31232)
- FLEX PASTE FLEX SEAL PASTE BLK 12LB (PFSMAXBLK01)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 2 fl oz, Brush-Top Can, Off-White, Paste (14002)
- Fernco Pipe Sealants