Flexible Coupling, For Pipe Size 2x1-1/2"

  • Mfr # 1056-215
  • Zoro # G0908993
product price: 
$
6.19
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1056-215
Zoro #
G0908993
UPC #
10018578015477
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Inside Dia.
2-27/64" x 1-53/64"
Pipe Size
2" x 1-1/2"
Fitting Length
3-1/2"
Pipe Fitting Length
3-1/2"
Overall Length
3 1/2 in
For Nominal Pipe Size
1 1/2 in, 2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Inside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Inside Diameter
1 13/16 in
Fitting Side B Outside Diameter
2 5/16 in
Side 1 Nominal Pipe Size
2 in
Side 1 Outside Diameter
2 7/8 in
Side 1 Inside Diameter
2 1/2 in
Side 2 Inside Diameter
1 61/64 in
Side 2 Nominal Pipe Size
1 1/2 in
Side 2 Outside Diameter
2 11/32 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
4.3 psi
Standards
ASTM C1173
Band Material
300 Stainless Steel
Color
Black
Clamp Type
Interlocked Worm Gear
Clamp Material
Stainless Steel
Temp. Range
140 Degrees F
Number of Clamps included
2
Includes Shield
Shield Not Included
Application
Non-Potable Water
Includes Clamp
Clamp Included
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
For Fluid Type
Non-Potable Water
Side 2 Connection Type
Slip-On
Maximum Operating Temperature
140 Degrees F
For Material Type
Copper, Iron, PVC, Steel
Side 1 Connection Type
Slip-On
Type
Straight
Fitting Material
PVC
Side 2 Connection Gender
Female
Connector Type
Coupling
Side 1 Connection Gender
Female
Clamp Band Material Grade
300
For Location
Above Ground, Below Ground
Wall Type
Non-Reinforced
Wire Color
Black

Description

Flexible Coupling, For Nominal Pipe Size 1 1/2 in, 2 in, PVC, 2 in, 2 3/8 in, 2 7/8 in, Female, 1 1/2 in, 1 13/16 in, 2 5/16 in, Female, 3 1/2 in Overall Length

Restrictions

Ratings & reviews