Shop FERNCO

Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173

  • Mfr # 1056-22
  • Zoro # G2522195

product price: 
$
6.45
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1056-22
Zoro #
G2522195
UPC #
10018578015484
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Fitting Length
3-1/2"
Fitting Length
3-1/2"
Inside Dia.
2-27/64"
Pipe Size (Fittings)
2"
Fitting Side B Inside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 7/8 in
For Nominal Pipe Size
2 in
Overall Length
3 1/2 in
Fitting Side A Inside Diameter
2 3/8 in
Fitting Side B Outside Diameter
2 7/8 in
Fitting Side A Nominal Pipe Size
2 in
Side 2 Inside Diameter
2 1/2 in
Side 1 Nominal Pipe Size
2 in
Side 1 Outside Diameter
2 29/32 in
Side 2 Outside Diameter
2 29/32 in
Side 1 Inside Diameter
2 1/2 in
Side 2 Nominal Pipe Size
2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Fittings Sub-Category
Couplers
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Application
Non-Potable Water
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Clamp Material
Stainless Steel
Clamp Type
Interlocked Worm Gear
Color
Black
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Includes Shield
Shield Not Included
Number of Clamps included
2
Includes Clamp
Clamp Included
Connector Type
Coupling
For Fluid Type
Non-Potable Water
For Location
Above Ground, Below Ground
Maximum Operating Temperature
140 Degrees F
Side 2 Connection Gender
Female
Clamp Band Material Grade
300
For Material Type
Copper, Iron, PVC, Steel
Side 1 Connection Type
Slip-On
Wall Type
Non-Reinforced
Type
Straight
Fitting Material
PVC
Side 1 Connection Gender
Female
Side 2 Connection Type
Slip-On
Wire Color
Black

Description

Flexible Coupling, For Nominal Pipe Size 2 in, PVC, 2 in, 2 3/8 in, 2 7/8 in, Female, 2 in, 2 3/8 in, 2 7/8 in, Female, 3 1/2 in Overall Length

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.