Shop All Control Parts
Fenwal
Ignition Control, 24V
Mfr # 35-605606-227
Zoro # G0042038
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Control
- Fits Brand FENWAL IGNITION CONTROLS
Product Information
- Brand Fenwal
- MFR # 35-605606-227
- Zoro # G0042038
- Country of Origin China
- Category Control Parts
Details
Includes | Control |
Item | Ignition Control, 24V |
Fits Brand | FENWAL IGNITION CONTROLS |
Description
Ignition Control, 24V, Fits Brand Fenwal Ignition Controls, Includes Control
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 135979 Wheel Revcor #B506-100S (135979)
- SCHNEIDER ELECTRIC Pneumatic Thermostat, 55/85 Deg F (TK-1001)
- BRONDELL Revive Humidifier Filter, Pack of 3 (PRF-52)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- FENWAL Control Board, 120V (35-705501-001)
- FENWAL 24V, 15SEC PP IGNITION MODULE (35-665913-119)
- FENWAL Control Board, 24V (35-605928-215)
- FENWAL Control Board, 24V (35-615526-115)
- FENWAL Control Board, 24V (35-665725-121)
- FENWAL Control Board, 24V (35-655600-003)
- FENWAL Control Board, 120V (35-705600-005)
- Fenwal Control Parts