Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 45-100 lbs.
Mfr # CT3202
Zoro # G6400143
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 100
- Includes Small Arch UHMW Head
- Force Range (Lbs.) 45 to 100
- For Chain Number 100
- Head Type Channel Guide
Product Information
- Brand Fenner Drives
- MFR # CT3202
- Zoro # G6400143
- UPC # 662345005722
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 100 |
Head Width | 0.98 in |
Details
Item | Linear Chain Tensioner |
Includes | Small Arch UHMW Head |
Force Range (Lbs.) | 45 to 100 |
For Chain Number | 100 |
Head Type | Channel Guide |
Head Material | UHMWPE |
Minimum Tension Force | 45 lbf |
Maximum Tension Force | 100 lbf |
For Number of Strands | Single |
Head Shape | Small Arch |
Description
Linear Chain Tensioner, For Chain Number 100, Head Type Channel Guide, Maximum Tension Force 100 lbf, Minimum Tension Force 45 lbf, For Number of Strands Single, Head Material UHMWPE, Head Shape Small Arch, Head Width 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting (5VLX5)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- Fenner Drives Chain Tensioners & Tools