Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 45-100 lbs.
Mfr # CT3101
Zoro # G7013492
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 80
- Force Range (Lbs.) 45 to 100
- Includes Large Arch UHMW Head
- For Number of Strands Single
- Head Type Channel Guide
Product Information
- Brand Fenner Drives
- MFR # CT3101
- Zoro # G7013492
- UPC # 662345005579
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 80 |
Head Length | 5.5 in |
Head Width | 0.98 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 45 to 100 |
Includes | Large Arch UHMW Head |
For Number of Strands | Single |
Head Type | Channel Guide |
Minimum Tension Force | 45 lbf |
Head Shape | Large Arch |
Head Material | UHMWPE |
For Chain Number | 80 |
Maximum Tension Force | 100 lbf |
Description
Linear Chain Tensioner, For Chain Number 80, Head Type Channel Guide, Maximum Tension Force 100 lbf, Minimum Tension Force 45 lbf, For Number of Strands Single, Head Length 5.5 in, Head Material UHMWPE, Head Shape Large Arch, Head Width 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1750,125 Teeth (G-1750)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- Fenner Drives Chain Tensioners & Tools