Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 15-40 lbs.
Mfr # CT1102
Zoro # G6573637
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 40
- Force Range (Lbs.) 15 to 40
- Includes Large Arch UHMW Head
- For Number of Strands Single
- Head Length 5.5 in
Product Information
- Brand Fenner Drives
- MFR # CT1102
- Zoro # G6573637
- UPC # 662345005470
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 40 |
Head Length | 5.5 in |
Head Width | 0.79 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 15 to 40 |
Includes | Large Arch UHMW Head |
For Number of Strands | Single |
For Chain Number | 40 |
Head Type | Channel Guide |
Head Material | UHMWPE |
Maximum Tension Force | 40 lbf |
Minimum Tension Force | 15 lbf |
Head Shape | Large Arch |
Description
Linear Chain Tensioner, For Chain Number 40, Head Type Channel Guide, Maximum Tension Force 40 lbf, Minimum Tension Force 15 lbf, For Number of Strands Single, Head Length 5.5 in, Head Material UHMWPE, Head Shape Large Arch, Head Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2360mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2360)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- GATES MegaCrimp Couplings (12G-12MJ)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- Fenner Drives Chains & Chain Sprockets