Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 15-40 lbs.
Mfr # CT1101
Zoro # G6681857
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 35
- Force Range (Lbs.) 15 to 40
- Includes Large Arch UHMW Head
- Head Shape Large Arch
- For Chain Number 35
Product Information
- Brand Fenner Drives
- MFR # CT1101
- Zoro # G6681857
- UPC # 662345005463
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 35 |
Head Length | 5.5 in |
Head Width | 0.79 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 15 to 40 |
Includes | Large Arch UHMW Head |
Head Shape | Large Arch |
For Chain Number | 35 |
For Number of Strands | Single |
Maximum Tension Force | 40 lbf |
Head Type | Channel Guide |
Minimum Tension Force | 15 lbf |
Head Material | UHMWPE |
Description
Linear Chain Tensioner, For Chain Number 35, Head Type Channel Guide, Maximum Tension Force 40 lbf, Minimum Tension Force 15 lbf, For Number of Strands Single, Head Length 5.5 in, Head Material UHMWPE, Head Shape Large Arch, Head Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B47 (B47)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease Stick 3 oz (10318)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FEBI T-Chain Tensnr, 12510 (12510)
- Fenner Drives Chains & Chain Sprockets