Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.5000 In
Mfr # 6202400UP
Zoro # G6135893
original price:
$162.67
25% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.3750
- Overall Length 2.75 in
Product Information
- Brand Fenner Drives
- MFR # 6202400UP
- Zoro # G6135893
- UPC # 662345119887
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.3750 |
Overall Length | 2.75 in |
Outside Dia. | 2.375 in |
Overall Length (In.) | 2.7500 |
Shaft Dia. (In.) | 1.5000 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
For Bore Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Overall Width | 2.75 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 2.75 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 6,500 psi, Maximum Transmitted Torque 583 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 10.90" OD (5V1096)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.5 Rod (212699)
- MILTON Air Regulator, 1/2" NPT (1115)
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH32GNB815X)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- Fenner Drives Keyless Bushings