Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.2500 In
Mfr # 6202320UP
Zoro # G7589635
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.0000
- Overall Length 2.25 in
Product Information
- Brand Fenner Drives
- MFR # 6202320UP
- Zoro # G7589635
- UPC # 662345119870
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.0000 |
Overall Length | 2.25 in |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.2500 |
Outside Dia. | 2.0 in |
Shaft Dia. (In.) | 1.2500 |
Outside Dia. Tolerance | +/-0.003 |
Outside Diameter | 2 in |
For Bore Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 2.25 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 7,800 psi, Maximum Transmitted Torque 500 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Motor, CR, CRI, CRN, CRT, SPK, CRK, MTR Pumps, TEFC, 3 HP, 1 Phase, 115/208-230 Volt, 3450 RPM, 182TC (84Z04014)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Double Shielded (6200ZZ C3/C5)
- CHIEF Directional Valve, DO3, 12VDC, Closed (D03S-2B-12D-35)
- SMC 3/8" Tube 316 SS Union Tee (KQG2T11-00)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B601030)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 9 Bolt (B122203)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- Fenner Drives Keyless Bushings