Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.2500 In
Mfr # 6410025
Zoro # G6154461
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series Mini
- For Shaft Dia. - Bushings 1/4 in
- Outside Dia. (In.) 0.6250
- Overall Length 0.75 in
Product Information
- Brand Fenner Drives
- MFR # 6410025
- Zoro # G6154461
- UPC # 662345064118
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1/4 in |
Outside Dia. (In.) | 0.6250 |
Overall Length | 0.75 in |
Shaft Dia. (In.) | 0.2500 |
Outside Dia. Tolerance | +/-0.0015 |
Outside Dia. | 0.625 in |
Overall Length (In.) | 0.7500 |
Shaft Dia. Tolerance | +/-0.0015 |
Outside Diameter Tolerance | +/-0.0015 |
For Bore Diameter | 1/4 in |
Overall Width | 0.75 in |
Outside Diameter | 5/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 5/8 in, Overall Width 0.75 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 11,316 psi, Maximum Transmitted Torque 125 ft-lb, Outside Diameter Tolerance +/-0.0015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 68 (87144)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165043, Pressure Line, 5 micron, Outside-In (MF0058436)
- GUARDAIR Aluminum Nozzle (80WJNA)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- Fenner Drives Keyless Bushings