Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 40mm, 8 Bolt
Mfr # B601040
Zoro # G7063576
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 40 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Product Information
- Brand Fenner Drives
- MFR # B601040
- Zoro # G7063576
- UPC # 662345044103
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 40 mm |
Overall Length | 28.5 mm |
Outside Dia. (mm) | 65 |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 28.5 |
Bolt Size | M6 x 20 |
Outside Dia. | 65 mm |
Shaft Dia. (mm) | 40 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 65 mm |
For Bore Diameter | 40 mm |
Overall Width | 28.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 40 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 619 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- THOMSON INDUSTRIES Super Ball Bushing (SUPER12OPN)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- NTN NTN CS204LLU, Ball Insert Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (CS204LLU)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B601030)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 9 Bolt (B122203)
- Fenner Drives Keyless Bushings