Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 32mm, 8 Bolt
Mfr # T301032
Zoro # G6657113
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 32 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Product Information
- Brand Fenner Drives
- MFR # T301032
- Zoro # G6657113
- UPC # 662345058759
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 32 mm |
Overall Length | 28.5 mm |
Outside Dia. | 60 mm |
Shaft Dia. Tolerance | +0/-.05mm |
Bolt Size | M6 x 20 |
Overall Length (mm) | 28.5 |
Shaft Dia. (mm) | 32 |
Outside Dia. (mm) | 60 |
Outside Diameter | 60 mm |
For Bore Diameter | 32 mm |
Overall Width | 28.5 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 32 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 21,900.738 psi, Maximum Transmitted Torque 689 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- MARTINDALE ELECTRIC 4 in X 3 in X 2 in, Commstone, Grade Srf With Right Angle Tramway Handle (COMMX320RSRF)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- Fenner Drives Keyless Bushings