Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 30mm, 6 Bolt
Mfr # B301030
Zoro # G7101071
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 30 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Product Information
- Brand Fenner Drives
- MFR # B301030
- Zoro # G7101071
- UPC # 662345043076
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Overall Length | 28.5 mm |
Shaft Dia. (mm) | 30 |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 55 |
Overall Length (mm) | 28.5 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. | 55 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter | 55 mm |
For Bore Diameter | 30 mm |
Overall Width | 28.5 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 17,984.712 psi, Maximum Transmitted Torque 483 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- KIPP Oil Level Sight Glass With Reflector, D1=G1, D=44, 1, Aluminum (K0448.42100)
- NB Flange Bearing, Dia. 2.00 In, 7.7500 In, Sq (SWK32GWUU)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 20mm, 5 Bolt (C192M-20X45)
- Fenner Drives Keyless Bushings