Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.9375 In., 14 Bolt
Mfr # B402215
Zoro # G6456974
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.528
- Overall Length 1.102 in
Product Information
- Brand Fenner Drives
- MFR # B402215
- Zoro # G6456974
- UPC # 662345043908
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 15/16 in |
Outside Dia. (In.) | 4.528 |
Overall Length | 1.102 in |
Shaft Dia. Tolerance | +0/-.003 in |
Bolt Size | M10 x 25 |
Overall Length (In.) | 1.102 |
Shaft Dia. (In.) | 2.9375 |
Outside Dia. | 4.528 in |
Screw Thread Size | M10 x 25 |
Outside Diameter | 4 33/64 in |
For Bore Diameter | 2 15/16 in |
Overall Width | 1.102 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.102 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 23,465 psi, Maximum Transmitted Torque 4,632 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plung Er Assy (CR333040SR)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- GATES Predator Single Belts, AP40 (AP40)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B601030)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 55mm, 14 Bolt (B401055)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 15mm, 4 Bolt (C192M-15X38)
- Fenner Drives Bushings