Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.875 In., 10 Bolt
Mfr # B122214
Zoro # G7220096
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 2 7/8 in
- Outside Dia. (In.) 4.331
- Overall Length 3.15 in
Product Information
- Brand Fenner Drives
- MFR # B122214
- Zoro # G7220096
- UPC # 662345042543
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/8 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 3.15 in |
Shaft Dia. (In.) | 2.875 |
Overall Length (In.) | 3.150 |
Bolt Size | M10 x 60 |
Outside Dia. | 4.331 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Width | 3.15 in |
Screw Thread Size | M10 x 60 |
For Bore Diameter | 2 7/8 in |
Outside Diameter | 4 21/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 3.15 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,714 psi, Maximum Transmitted Torque 8,932 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Standard Hose Barb x Quick-Connect, Steel (3FS3)
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B302108)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- CLIMAX METAL PRODUCTS Lock Assy, C801E, 1-1/8" Dia., 2.000" OD (C801E-112)
- Fenner Drives Bushings