Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 25mm, 6 Bolt
Mfr # B301025
Zoro # G6448251
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 25 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Product Information
- Brand Fenner Drives
- MFR # B301025
- Zoro # G6448251
- UPC # 662345043069
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Overall Length | 28.5 mm |
Outside Dia. (mm) | 50 |
Outside Dia. | 50 mm |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 28.5 |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 25 |
Outside Diameter | 50 mm |
For Bore Diameter | 25 mm |
Overall Width | 28.5 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 19,725.168 psi, Maximum Transmitted Torque 403 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- MAXIM Reservoir Tanks: 15 Gallon, 12 Gauge Steel, 3/4" Mag Plug (202266)
- TOMPKINS Hydraulic Fitting-Steel04FORFSX-04MP (FF6505-04-04)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 9 Bolt (B122203)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt (B602112)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123E Ser, 2.438Shaftdia (C123E-243)
- Fenner Drives Keyless Bushings