Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.5 In., 10 Bolt
Mfr # B122208
Zoro # G7226536
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 2 1/2 in
- Outside Dia. (In.) 3.740
- Overall Length 2.598 in
Product Information
- Brand Fenner Drives
- MFR # B122208
- Zoro # G7226536
- UPC # 662345042505
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/2 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 2.598 in |
Bolt Size | M8 x 55 |
Shaft Dia. (In.) | 2.5 |
Outside Dia. | 3.74 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 2.598 |
Overall Width | 2.598 in |
For Bore Diameter | 2 1/2 in |
Screw Thread Size | M8 x 55 |
Outside Diameter | 3 47/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,822 psi, Maximum Transmitted Torque 4,789 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- Fenner Drives Keyless Bushings