Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.1875 In., 9 Bolt
Mfr # B122203
Zoro # G6390623
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 2 3/16 in
- Outside Dia. (In.) 3.346
- Overall Length 2.598 in
Product Information
- Brand Fenner Drives
- MFR # B122203
- Zoro # G6390623
- UPC # 662345042451
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/16 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 2.598 in |
Outside Dia. | 3.346 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 55 |
Shaft Dia. (In.) | 2.1875 |
Overall Length (In.) | 2.598 |
Screw Thread Size | M8 x 55 |
For Bore Diameter | 2 3/16 in |
Outside Diameter | 3 11/32 in |
Overall Width | 2.598 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,933 psi, Maximum Transmitted Torque 3,771 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- DIXON Preformed Band Clamp, K ST, 2-1/2" (K10)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 7 Bolt (C405E-150)
- Fenner Drives Bushings