Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.9375 In., 8 Bolt
Mfr # B122115
Zoro # G6994355
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.150
- Overall Length 2.598 in
Product Information
- Brand Fenner Drives
- MFR # B122115
- Zoro # G6994355
- UPC # 662345042420
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.150 |
Overall Length | 2.598 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 2.598 |
Bolt Size | M8 x 55 |
Outside Dia. | 3.15 in |
Shaft Dia. (In.) | 1.9375 |
Outside Diameter | 3 9/64 in |
Screw Thread Size | M8 x 55 |
For Bore Diameter | 1 15/16 in |
Overall Width | 2.598 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,881 psi, Maximum Transmitted Torque 2,969 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B302104)
- Fenner Drives Keyless Bushings