Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.9375 In., 7 Bolt
Mfr # B302115
Zoro # G6465602
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.150
- Overall Length 1.358 in
Product Information
- Brand Fenner Drives
- MFR # B302115
- Zoro # G6465602
- UPC # 662345043281
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.150 |
Overall Length | 1.358 in |
Shaft Dia. (In.) | 1.9375 |
Outside Dia. | 3.15 in |
Overall Length (In.) | 1.358 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Outside Diameter | 3 9/64 in |
Overall Width | 1.358 in |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 1 15/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 22,729 psi, Maximum Transmitted Torque 1,716 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- CARLISLE BP79 Super Blue Ribbon V-Belt (BP79)
- CAMPBELL HAUSFELD Air Compressor Oil, Bottle, 1 gal (ST126701AV)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.875 In., 10 Bolt (B122214)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- Fenner Drives Keyless Bushings