Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.5 In., 14 Bolt
Mfr # B402108
Zoro # G6818524
original price:
$54.51
13% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.559
- Overall Length 0.787 in
Product Information
- Brand Fenner Drives
- MFR # B402108
- Zoro # G6818524
- UPC # 662345043762
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 0.787 in |
Shaft Dia. Tolerance | +0/-.003 in |
Outside Dia. | 2.559 in |
Shaft Dia. (In.) | 1.5 |
Bolt Size | M6 x 18 |
Overall Length (In.) | .787 |
Overall Width | 0.787 in |
For Bore Diameter | 1 1/2 in |
Screw Thread Size | M6 x 18 |
Outside Diameter | 2 35/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 0.787 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,331 psi, Maximum Transmitted Torque 820 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (6L287)
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- Fenner Drives Bushings