Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.4375 In., 14 Bolt
Mfr # B402107
Zoro # G6793726
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.559
- Overall Length 0.787 in
Product Information
- Brand Fenner Drives
- MFR # B402107
- Zoro # G6793726
- UPC # 662345043755
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 0.787 in |
Bolt Size | M6 x 18 |
Shaft Dia. (In.) | 1.4375 |
Outside Dia. | 2.559 in |
Shaft Dia. Tolerance | +0/-.003 in |
Overall Length (In.) | .787 |
Overall Width | 0.787 in |
Screw Thread Size | M6 x 18 |
Outside Diameter | 2 35/64 in |
For Bore Diameter | 1 7/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 0.787 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,331 psi, Maximum Transmitted Torque 786 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- DIVERSITECH Motor Run Capacitor, 440V, Round (45200R)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 55mm, 14 Bolt (B401055)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B601030)
- Fenner Drives Bushings