Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1 In., 6 Bolt
Mfr # B602100
Zoro # G7184791
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.969
- Overall Length 1.122 in
Product Information
- Brand Fenner Drives
- MFR # B602100
- Zoro # G7184791
- UPC # 662345044288
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.969 |
Overall Length | 1.122 in |
Overall Length (In.) | 1.122 |
Bolt Size | M6 x 20 |
Shaft Dia. (In.) | 1 |
Outside Dia. | 1.969 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Width | 1.122 in |
Outside Diameter | 1 31/32 in |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 31/32 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 14,489 psi, Maximum Transmitted Torque 300 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-LM67048, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, LM67048 (LM67048)
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (5PFCC220Q10QBVPI1)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT77S-024-D)
- SMC 12mm Bore Guided Cylinder 20mm Stroke (MGPM12-20Z)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- Fenner Drives Bushings