Shop All Belt Tighteners & Accessories
Fenner Drives
Cordless Belt Welding Kit
Mfr # 5700539
Zoro # G2172676
product price: $3,829.99
/ea
Free Shipping & Returns
$3,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyurethane Round and V-Belting
- Includes (4) D Cell NiMH Batteries, Blade Release Tape, Cutting Shears, Flash Cutters, Flat Plate Adapters, Professional Battery Charger, Tool Bag, Welder
- Green Environmental Attribute Product is Rechargeable
- For Belt Material Non-Reinforced Polyurethane
- For Maximum Belt Diameter 5/8 in
Product Information
- Brand Fenner Drives
- MFR # 5700539
- Zoro # G2172676
- UPC # 662345082815
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Maximum Belt Diameter | 5/8 in |
For Maximum Belt Width | 1 1/2 in |
For Belt Trade Size | A, B |
Details
Item | Cordless Belt Welding Kit |
For Use With | Polyurethane Round and V-Belting |
Includes | (4) D Cell NiMH Batteries, Blade Release Tape, Cutting Shears, Flash Cutters, Flat Plate Adapters, Professional Battery Charger, Tool Bag, Welder |
Green Environmental Attribute | Product is Rechargeable |
For Belt Material | Non-Reinforced Polyurethane |
Product Type | Belt Welding Kit |
For Belt Type | Flat, Round, V |
Power Source | Battery |
Includes Batteries | Yes |
Description
Cordless Belt Welding Kit, Includes (4) D Cell NiMH Batteries, Blade Release Tape, Cutting Shears, Flash Cutters, Flat Plate Adapters, Professional Battery Charger, Tool Bag, Welder, For Belt Material Non-Reinforced Polyurethane, For Belt Trade Size A, B, For Belt Type Flat, Round, V, For Maximum Belt Diameter 5/8 in, For Maximum Belt Width 1 1/2 in, Includes Batteries Yes, Kit Type Cordless Welding Kit, Power Source Battery, Product Type Belt Welding Kit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Starting Capacitor (PN22N066G)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- RIDGID CARRIAGE, 311A (19106)
- Fenner Drives Power Transmission Belts