Shop All V-Belt Pulleys
Fenner Drives
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD
Mfr # AFD9434
Zoro # G3673652
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 9.25 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Product Information
- Brand Fenner Drives
- MFR # AFD9434
- Zoro # G3673652
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 9.25 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 9 in |
Keyway Size Type | 0.187 in x 0.093 in |
Set Screw Size | 5/16 in |
Outside Diameter | 9.25 in |
A Pitch Diameter | 9 in |
Keyway Width | 3/16 in |
For Belt Trade Size | 4L, A |
Face Width | 0.75 in |
Hub Diameter | 2 1/4 in |
4L Pitch Diameter | 9 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 9 in |
Length through Bore | 1 19/32 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 31.4 in L Outside (BX28)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X7/8;BRO (1VP34X7/8)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD5934)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK27 X 1 SHEAVE (BK27 X 1 SHEAVE)
- Fenner Drives V-Belt Pulleys