Shop All V-Belt Pulleys
Fenner Drives
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD
Mfr # AFD11234
Zoro # G3624293
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.98 in
- Fits Shaft Dia. 3/4 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Product Information
- Brand Fenner Drives
- MFR # AFD11234
- Zoro # G3624293
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.98 in |
Fits Shaft Dia. | 3/4 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 10.73 in |
Length through Bore | 1 19/32 in |
Keyway Depth | 3/32 in |
A Pitch Diameter | 10.73 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 10.73 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 10.98 in |
For Belt Trade Size | 4L, A |
Bore Diameter | 3/4 in |
Pitch Diameter | 10.73 in |
Hub Diameter | 2 1/4 in |
Face Width | 0.75 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.73 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.73 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRVS-16-90-P (DRVS-16-90-P)
- DODGE 23Q15LR14 Tigear-2 Reducer, w/Quill Input, Shaft Position Left/Right (23Q15LR14 TIGEAR-2 REDUCER)
- ALEMITE Toggle, For Use With 3234404 Air Motor, 323464 (323464)
- RHP Cylindrical - Inch Roller Bearing (LRJ1-1/8)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12434)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD5934)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD94100)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD124100)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- Fenner Drives V-Belt Pulleys