Shop All V-Belts
Fenner Drives
100 ft. Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 5218024
Zoro # G1561975
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 100 ft.
- Standards FDA Approved, REACH, RoHS 2002/95/EC Directive Compliant
- Reinforcing Cord Material Polyester
Product Information
- Brand Fenner Drives
- MFR # 5218024
- Zoro # G1561975
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 100 ft. |
For Minimum Pulley Diameter | 5 1/2 in |
Diameter | 1/2 in |
Details
Item | Round V-Belt |
Number of Ribs | 1 |
Standards | FDA Approved, REACH, RoHS 2002/95/EC Directive Compliant |
Reinforcing Cord Material | Polyester |
Application | Conveyors, Heavier Conveyed Loads/Medium-Duty Power Transmission |
Hardness | 85A |
Belt Material | Polyurethane |
Core Type | Reinforced Solid |
Surface Texture | Smooth |
Working Load at Tension | 26.2 lb @ 2%, 43.5 lb @ 3%, 57.4 lb @ 4%, 7.3 lb @ 1% |
Color | Blue |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Belt Coating | Polyester |
Description
Round Belt, Color Blue, Core Type Reinforced Solid, Diameter 1/2 in, For Minimum Pulley Diameter 5 1/2 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Conveyors, Heavier Conveyed Loads/Medium-Duty Power Transmission, Belt Coating Polyester, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- GATES Metric-Power V-Belts, XPZ1937 (XPZ1937)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 49" (BX49)
- Fenner Drives Power Transmission Belts