Shop All V-Belt Pulleys
Fenner Drives
1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD
Mfr # AFD124100
Zoro # G3622543
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.25 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Product Information
- Brand Fenner Drives
- MFR # AFD124100
- Zoro # G3622543
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.25 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L or A Belt Pitch Dia. | 12 in |
Keyway Size Type | 0.250 in x 0.125 in |
Outside Diameter | 12.25 in |
Length through Bore | 1 19/32 in |
Set Screw Size | 5/16 in |
Keyway Width | 1/4 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 12 in |
Face Width | 0.75 in |
A Pitch Diameter | 12 in |
Maximum Bore Diameter | 1 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Pitch Diameter | 12 in |
Hub Diameter | 2 1/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- DUPONT Chain Lubricant 10 oz (CS0110101)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3157904553)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD84100)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD5934)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD94100)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 6.95" OD (2B66SDS)
- Fenner Drives V-Belt Pulleys