Shop All Handheld Flashlights
Fenix
TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight
Mfr # TK16V2
Zoro # G609174451
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminium
- Lamp Type Luminus SST70
- Length 5.63"
- Beam Distance 415 yards
Product Information
- Brand Fenix
- MFR # TK16V2
- Zoro # G609174451
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.63" |
Width | 1.34" |
Overall Depth | 1" |
Details
Body Color | Black |
Flashlight Body Material | Aluminium |
Lamp Type | Luminus SST70 |
Beam Distance | 415 yards |
Water Penetration Rating | IP68 |
Peak Beam Intensity | 36100 cd |
Weight with Batteries | 0.246875 lbs |
Includes | Fenix TK16 V2 flashlight;ARB-L21-5000U Li-ion battery;USB-C charging cabe;holster;lanyard;spare o-ring;user manual |
Lumens | 3100 lm |
Description
The Fenix TK16 V2 is the latest 21700 battery powered tactical flashlight with all the bells and whistles. Capable of 3100 lumen max output, this handheld torch can reach up to 415 yards of throw. A compact tactical light, the TK16 V2 comes in under six inches, making it a perfect choice as a duty light, or everyday carry with the included carry clip, lanyard, and adjustable holster. For tactical applications the stainless steel bezel of the TK16 V2 is inlaid with tungsten impact tips, great for emergency glass rupturing. The all-weather design permits operation within extreme temperature ranges of -31 to 113 degrees, making the TK16 V2 a reliable light for the harshest of conditions.
The included high capacity 5000mAh Li-ion 21700 battery can be quickly charged with the included USB-C cable. At full charge this new battery runs the TK16 V2 over 2 hours on Turbo. The TK16 V2 features the familiar tactical tail switch with momentary or constant-on and easy to reach secondary tail switch for mode selection and one-touch strobe. The TK16 V2's durability, power, and throw translates to a tactical flashlight ideal for patrol, EDC, search and rescue, or emergencies in any environment.
The included high capacity 5000mAh Li-ion 21700 battery can be quickly charged with the included USB-C cable. At full charge this new battery runs the TK16 V2 over 2 hours on Turbo. The TK16 V2 features the familiar tactical tail switch with momentary or constant-on and easy to reach secondary tail switch for mode selection and one-touch strobe. The TK16 V2's durability, power, and throw translates to a tactical flashlight ideal for patrol, EDC, search and rescue, or emergencies in any environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1050eh)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight (PD36R PRO)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX BC21R v3.0 1200 Lumens Rechargeable Bike Light (BC21RV3)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- Fenix Handheld Flashlights