Shop All Headlamps
This Product is Discontinued
Fenix Lighting
Headlamp, 500 lm, Black, Body 1.30" dia. (Discontinued)
Mfr # HM50R
Zoro # G5501863
This Product is Discontinued
Key Features
- Rechargeable Yes
- Lumens 4/30/130/500
- Flashlight Battery Size 16340
- Body Color Black
- Number of Batteries 1
Product Information
- Brand Fenix Lighting
- MFR # HM50R
- Zoro # G5501863
- UPC # 06942870304939
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | 16340 |
Body Dia. | 1.3 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 1 1/4 in |
Overall Height | 1 1/8 in |
Battery Size | 16340 |
Overall Length | 2 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Description
Industrial Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 16340, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Maximum Beam Distance 80 m, Maximum Brightness 500 lm, Weight with Batteries 3.2 oz, Charger Style Included USB Cord, Rechargeable Yes, Beam Focus Fixed, Drop Rating 1 m, IP Rating IP68, Mount Type Head Strap, Special Operating Modes No Special Light Output
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.