Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black Rechargeable Led 1000 lm (Discontinued)
Mfr # TK20R
Zoro # G1901687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 1000
- Number of Batteries 1
- Flashlight Battery Size 18650
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Product Information
- Brand Fenix Lighting
- MFR # TK20R
- Zoro # G1901687
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 6" |
Body Dia. | 1" |
Manufacturers Warranty Length | Limited Lifetime |
Description
Rechargeable Tactical,1000 Max lm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.