Shop All Handheld Flashlights
This Product is Discontinued
Fenix Lighting
Black Rechargeable Led 1,000 lm (Discontinued)
Mfr # TK20R
Zoro # G5512512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size 18650
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Product Information
- Brand Fenix Lighting
- MFR # TK20R
- Zoro # G5512512
- UPC # 06942870304199
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 6.0 in |
Body Dia. | 1.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Alternate Battery Size | CR123 |
Overall Length | 6 in |
Body Diameter | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.6 hr, Weight with Batteries 8 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.