Shop All Handheld Flashlights
Fenix
3000 Lumen Rechargeable Duty Light with Charging Cradle
Mfr # WF26R
Zoro # G509174452
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SST70
- Length 6.14"
- Lumens 3000 lm
Product Information
- Brand Fenix
- MFR # WF26R
- Zoro # G509174452
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.14" |
Overall Depth | 1.05" |
Width | 1.59" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SST70 |
Lumens | 3000 lm |
Peak Beam Intensity | 52888 cd |
Weight with Batteries | 0.49 lbs |
Beam Distance | 492 yards |
Includes | Fenix WF26R flashlight;charging cradle;Magnetic charging cable;Lanyard |
Water Penetration Rating | IP68 |
Description
The Fenix WF26R rechargeable flashlight is the rebirth of the RC20 duty light with improved power, throw, and battery capacity for longer uptime on the job. Equipped with a Luminus SST70 LED, the WF26R is capable of a 3000 lumen max that can reach out to 492 yards of beam throw. Its dual tail switch design allows momentary on or constant on, and rapid mode changing. Use this powerful flashlight for search and rescue as well as hunting and other long range activities and the rapid strobe deployment for tactical scenarios.
The Fenix WF26R will not die on the job with its 5000mAh high capacity battery which will power the light for up to 44 hours. When you are done, it only takes 3 hours to charge with the included charging cradle which is powered by USB. The charging cradle can be mounted or fixed to any surface so it's always ready to go. You wont be left in the dark with the LED battery life indicator on the side. Rated IP68 waterproof and impact resistant up to 1.5 meters, the WF26R is ready for any environment. The WT26R is specially designed with law enforcement, emergency management, and search and rescue team needs in mind.
The Fenix WF26R will not die on the job with its 5000mAh high capacity battery which will power the light for up to 44 hours. When you are done, it only takes 3 hours to charge with the included charging cradle which is powered by USB. The charging cradle can be mounted or fixed to any surface so it's always ready to go. You wont be left in the dark with the LED battery life indicator on the side. Rated IP68 waterproof and impact resistant up to 1.5 meters, the WF26R is ready for any environment. The WT26R is specially designed with law enforcement, emergency management, and search and rescue team needs in mind.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 40deg., E26 (LED12DP3LRW83040)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9340B)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- FENIX V2.0 15000 Lumen Super Bright Rechargeable Flashlight (LR40R)
- FENIX BC21R v3.0 1200 Lumens Rechargeable Bike Light (BC21RV3)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- Fenix Handheld Flashlights