Shop All Handheld Flashlights
Fenix
3000 Lumen Heavy Duty Rechargeable Work Flashlight
Mfr # C7
Zoro # G209174424
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Lamp Type Luminus SST70
- Length 5.87"
- Lumens 3000 lm
Product Information
- Brand Fenix
- MFR # C7
- Zoro # G209174424
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.87" |
Width | 1.57" |
Overall Depth | 1.06" |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Lamp Type | Luminus SST70 |
Lumens | 3000 lm |
Weight with Batteries | 0.38 lbs |
Beam Distance | 513 yards |
Peak Beam Intensity | 55200 cd |
Water Penetration Rating | IP68 |
Includes | Fenix C7;Fenix ARB-L21-5000 Rechargeable Battery;USB-C Recharging Cable;Lanyard |
Description
The Fenix C7 is a powerful EDC flashlight that can be a dedicated work light, or emergency flashlight. Equipped with a large parabolic reflector, the C7 is capable of a 3000 lumen max that can reach out to 513 yards of beam distance. It is incredibly intuitive to operate with a large glove friendly silicone side switch. Briefly press and hold the conveniently located metal side switch to turn on or off. While the light is on, hold for 1.2s to activate the strobe. Single click to cycle through various brightness settings, and engage the lockout function with a quick double tap.
The C7 comes with a long lasting high performance 5000mAh battery that can run the light for up to 68 hours on eco mode. Use the included USB-C cable to fast charge the C7 for rapid redeployment. The C7 is rated IP68 waterproof, and can operate in temperatures from -31 deg. F to 113 deg. F for heavy duty work. Additionally, the base is magnetic allowing for completely hands free operation. Combining premium build quality and simplicity, the C7 is a compact flashlight perfect around the house, on the road, at work, or for outdoor activities.
The C7 comes with a long lasting high performance 5000mAh battery that can run the light for up to 68 hours on eco mode. Use the included USB-C cable to fast charge the C7 for rapid redeployment. The C7 is rated IP68 waterproof, and can operate in temperatures from -31 deg. F to 113 deg. F for heavy duty work. Additionally, the base is magnetic allowing for completely hands free operation. Combining premium build quality and simplicity, the C7 is a compact flashlight perfect around the house, on the road, at work, or for outdoor activities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Shallow IC Housing " (R9ICA)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- COAST CUTLERY Coast Cutlery 20769 Hx5; Focusing LED Flashlight (196793)
- Fenix Handheld Flashlights