Shop All Handheld Flashlights
Fenix
1700 Lumen Rechargeable Tactical Flashlight
Mfr # PD35R
Zoro # G109174425
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SFT40
- Length 5.35"
- Weight with Batteries 0.31 lbs
Product Information
- Brand Fenix
- MFR # PD35R
- Zoro # G109174425
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.35" |
Width | 1" |
Overall Depth | 0.91" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SFT40 |
Weight with Batteries | 0.31 lbs |
Beam Distance | 386 yards |
Peak Beam Intensity | 31200 cd |
Water Penetration Rating | IP68 |
Includes | Fenix PD35R;ARB-L18-3400;USB-C Charging Cable;Holster;Lanyard;Spare O-ring;User Manual;Warranty Card |
Lumens | 1700 lm |
Description
The Fenix PD35R is the more compact little brother of the popular PD36R Pro from Fenix. The LED has been upgraded for an amazing 1700 lumens, and an even farther throw up to 386 yards. It is compact enough for everyday carry yet strong enough to handle any tough environment. The light body is cast from premium type III anodized aluminum and passes a 1 meter drop test from six different angles. It is completely dustproof and IP68 waterproof rated, submersible for 30 minutes in 2 meters of water even with the USB-C port open. So take it anywhere with its steel clip and secure the light to backpacks, belts, and molle systems for easy access, or use the included holster or lanyard designed for EDC.
The PD35R has a built-in USB type-C fast recharging port and boasts an extended run time of up to 100 hours on the low setting. The included type-C USB charging cable allows you to charge at double the speed of a micro USB. The LED battery life indicator under the charging port automatically displays battery status whenever the light is turned on. Fenix has opted for the dual tail switch design for the PD35R. A large tail switch for momentary or constant on and a mode switch for fast mode changing and strobe access. A great upgrade for single hand use while wearing tactical gloves, ideal for personal safety, law enforcement or security personnel.
The PD35R has a built-in USB type-C fast recharging port and boasts an extended run time of up to 100 hours on the low setting. The included type-C USB charging cable allows you to charge at double the speed of a micro USB. The LED battery life indicator under the charging port automatically displays battery status whenever the light is turned on. Fenix has opted for the dual tail switch design for the PD35R. A large tail switch for momentary or constant on and a mode switch for fast mode changing and strobe access. A great upgrade for single hand use while wearing tactical gloves, ideal for personal safety, law enforcement or security personnel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable Edison A19 Light Bulbs, 3000K, 3PK (80937-SU)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- COOPER LIGHTING Brz Motion Detect Head (MS180)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX 12000 Lumen Super Bright Rechargeable Flashlight (LR50R)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- FENIX BC21R v3.0 1200 Lumens Rechargeable Bike Light (BC21RV3)
- EMI Survivor Emergency Flashlight (256)
- Fenix Handheld Flashlights