Shop All Headlamps
Fenix
1500 Lumen Rechargeable Trail Running Headlamp, Black
Mfr # HM65R-DT
Zoro # G309174416
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Luminus SST40
- Lumens 1500 lm
- Body Color Black
- Casing Material Magnesium Alloy
- Length 3.15"
Product Information
Dimensions
Length | 3.15" |
Width | 1.85" |
Height | 1.54" |
Details
Lamp Type | Luminus SST40 |
Lumens | 1500 lm |
Body Color | Black |
Casing Material | Magnesium Alloy |
Water Penetration Rating | IP68 |
Includes | Fenix HM65R-DT Headlamp;ARB-L18-3400 Battery;USB-C Charging Cable;Spare O-ring |
Weight with Batteries | 0.2 lbs |
Peak Beam Intensity | 7167 cd |
Beam Distance | 186 yards |
Description
The Fenix HM65R-DT is a high-performance headlamp designed for trail running. It features white light and warm white dual beams, providing 1500 lumens of brightness and a throw of up to 186 yards. The white light mode is perfect for providing clear visibility of road conditions from a distance, while the warm white light reduces eye strain and ensures clear vision in rough weather. With three brightness levels and two beam colors, it offers remarkable versatility to meet various outdoor demands, making the HM65R-DT an ideal companion for activities like trail running, jogging, hiking, and camping.
The HM65R-DT is USB-C rechargeable with a LED battery life indicator. Its widened reflective headband ensures breathability and a stable fit, while the SPORT fit system fastener allows for easy one-handed adjustment. With a 60-degree tilt rotation, you can shine light wherever you need it. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant and boasts an IP68 waterproof rating. In summary, the Fenix HM65R-DT is a lightweight, user-friendly headlamp suitable for hiking, trail running, and outdoor adventures, offering powerful illumination and versatile features.
The HM65R-DT is USB-C rechargeable with a LED battery life indicator. Its widened reflective headband ensures breathability and a stable fit, while the SPORT fit system fastener allows for easy one-handed adjustment. With a 60-degree tilt rotation, you can shine light wherever you need it. Crafted from lightweight magnesium alloy, the headlamp is durable yet 30% lighter than aluminum. It is also impact-resistant and boasts an IP68 waterproof rating. In summary, the Fenix HM65R-DT is a lightweight, user-friendly headlamp suitable for hiking, trail running, and outdoor adventures, offering powerful illumination and versatile features.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- SURE-LITES Exit, Wh Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72WHSD)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- LITEBAND PRO 1000 Lumen wide-beam headlamp CF (LBP1000-L34CF)
- Fenix Headlamps