Shop All Impact Bits
Felo
Impact Bit, Phillips, 2 x 2", PR
Mfr # 07157 63441
Zoro # G1226642
product price: $1.29
/pr
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Felo
- MFR # 07157 63441
- Zoro # G1226642
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,2 x 2",PR |
Description
Impact Bit,Phillips,2 x 2 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 4-14mm Surface 200mm 12 pieces 1/4 Sq. Drive (RS2310M/12)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- FELO T15 Impact Bit 1" (07157 62947)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- VESSEL IMPACT BALL Torsion Bit PH2x50, PK5 (IBMG50PH2K5)
- VESSEL NECK TORSION Power Bit PH2x50, PK25 (NTPH250P25K)
- VESSEL IMPACT BALL Torsion Bit ASSORTx30, PK5 (IBMG30K001)
- MILWAUKEE TOOL Shockwave 3-1/2in PH2 Impact Bit 2PK (48-32-4662)
- VESSEL IMPACT BALL Torsion Bit SQ1x30, PK2 (IBSQ130P2)
- Felo Screwdrivers and Nutdrivers