Shop All Socket Adapters
Felo
Adapter, 1/4"
Mfr # 07157 61685
Zoro # G1265921
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 1/4"
- Number of Points 4
Product Information
- Brand Felo
- MFR # 07157 61685
- Zoro # G1265921
- Country of Origin Germany
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Description
Adapter,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- CENTURY DRILL & TOOL 15/64" Cobalt 135 Deg. Jobber Length Drill Bit (26215)
- STARRETT Carbide Tipped Hole Saw, 1-7/32", 31mm (SM31)
- KO-KEN Universal Double Joint 1/2 Square 90mm Ball type 1/2 Sq. Drive (14772-B)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- SK PROFESSIONAL TOOLS 3/4" Drive Adapter, SAE, 1 pcs, Chrome (409)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- KLEIN TOOLS 1/2" Drive Adapter, SAE (NRHDA4)
- KO-KEN Adaptor 1/2 Square 32.5mm Hole type 3/8 Sq. Drive (13344A)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- Felo Socket Adapters