Shop All Cutting Pliers
Felo
0715763789 8" Heavy Duty Lever Side Cutter
Mfr # 0715763789
Zoro # G7134505
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in.
Product Information
- Brand Felo
- MFR # 0715763789
- Zoro # G7134505
- UPC # 4007157637895
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8 in. |
Details
Plier Item | Pliers and Cutters |
Description
8" Heavy Duty Lever Side Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- GS TOOLING CAT40 25mm x 300 End Mill Holder (531666)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYC8)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- FELO Diagonal Nippers x 6-1/4" (07157 63777)
- FELO Pincers x 8-1/4" (07157 63813)
- FELO 8 In. Chain Nose Radio Pliers (0715763783)
- LEE MFG Corn Cutter Wood Base Ss (101-P)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- Felo Cutting Pliers