Shop All Mouse Pads & Wrist Rests
Fellowes
Wrist Rest, Black
Mfr # 9252101
Zoro # G4596532
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Polyurethane Foam
- For Use With Keyboard
- Length 3 1/4 in
- Width 18 5/16 in
- Height 1 in
Product Information
- Brand Fellowes
- MFR # 9252101
- Zoro # G4596532
- UPC # 043859638819
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 3 1/4 in |
Width | 18 5/16 in |
Height | 1 in |
Overall Length | 18 1/8 in |
Overall Width | 3 1/4 in |
Overall Height | 1 in |
Details
Item | Wrist Rest |
Color | Black |
Material | Fabric, Polyurethane Foam |
For Use With | Keyboard |
Product Type | Wrist Rest |
Anti-Microbial Protection | Anti-Microbial |
Description
Wrist Rest, Black, Fabric, Polyurethane Foam, For Use With Keyboard, Height 1 in, Length 3 1/4 in, Width 18 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISH Cat 5e Crossover Coupler White RJ45 Female Unshielded (AI50627)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- FELLOWES Wrist Rest, Graphite (9252301)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Black (9182301)
- CAROLINES TREASURES Noahs Ark Mouse Pad, Hot Pad or Trivet (APH0229MP)
- Fellowes Mouse Pads & Wrist Rests