Shop All Tablet Accessories
This Product is Discontinued
Fellowes
Wire Study Stand, Adjustable, Chrome (Discontinued)
Mfr # 10024
Zoro # G4582855
This Product is Discontinued
Key Features
- Height 5 1/2 in
- Length 6 in
- Material Steel
- Width 9 1/2 in
- Color Silver
Product Information
- Brand Fellowes
- MFR # 10024
- Zoro # G4582855
- UPC # 077511100246
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 5 1/2 in |
Length | 6 in |
Width | 9 1/2 in |
Depth | 6" |
Overall Length | 6 in |
Overall Width | 9 1/2 in |
Overall Height | 5 1/2 in |
Details
Item - Tablet Cases and Holders | Tabletop Stand |
Material | Steel |
Color | Silver |
Item | Tabletop Stand |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Product Type | Copy Holder |
Features | Adjustable Tilt |
Mount Mechanism | Metal Stand |
Description
Stand, Mounting Style Easel Desktop, Height 5-1/2 In., Width 9-1/2 In., Color Chrome, Material Wire, Features Adjustable Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.