Shop All Binding Covers
Fellowes
Wire Bindings, 1/2", 100 Sheet, Black, PK25
Mfr # FEL5255401
Zoro # G6179680
product price: $23.25
/pk 25, $0.93/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wire
- Sheet Capacity 100
- For Use With Most wire-binding systems (3:1 punching pitch and 32-hole pattern)
- Outside Diameter 1/2"
Product Information
- Brand Fellowes
- MFR # FEL5255401
- Zoro # G6179680
- UPC # 043859560448
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/2" |
Details
Item | Wire Bindings,1/2",100 Sheet,Black,PK25 |
Color | Black |
Material | Wire |
Sheet Capacity | 100 |
For Use With | Most wire-binding systems (3:1 punching pitch and 32-hole pattern) |
Weight | 0.935 lbs |
Capacity | 100 |
Number of Rings | 32 |
Description
Wire Bindings,1/2 In.,100 Sheet,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Sheet, 8.5X11,100PK (AVE5165)
- ARMOR SHIELD Rust Preventative Chipboard, 30P, PK2500 (VCICHIPS)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK200 (TP3854200)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Binding System Covers, PK200 (52113)
- Fellowes Binding Covers