Shop All Mouse Pads & Wrist Rests
Fellowes
Ultra Thin Mouse Pad, Microban, Grey
Mfr # 5908201
Zoro # G4790311
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Graphite
- Features Ultrathin, Microban Protection, Recyclable, Antimicrobial, Durable, Easy to Clean
- Width 9"
- Height 7"
Product Information
- Brand Fellowes
- MFR # 5908201
- Zoro # G4790311
- UPC # 043859565917
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 7" |
Depth | 0.06" |
Details
Item | Ultra Thin Mouse Pad,Microban,Grey |
Pad Type | Nonskid |
Color | Graphite |
Features | Ultrathin, Microban Protection, Recyclable, Antimicrobial, Durable, Easy to Clean |
Product Type | Mouse Pad |
Theme | Solid Color |
Description
Ultra Thin Mouse Pad,Microban,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Universal Soundbar Bracket with Adjustable Arms Fits Displays 23" (39489)
- DANTONA Battery, L148A26-4-18-3WA3 (L148A26-4-18-3WA3)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- FELLOWES Gel Wrist Rest, 18-9/16x2-5/16, Flowers (FEL9179101)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Microbanreg Ultra Thin Mouse Pad Black, Black (FEL5908101)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- SKILLEDPOWER Red Chairs Patio View Mouse Pad; Hot Pad or Trivet (SK253944)
- Fellowes Mouse Pads & Wrist Rests