Shop All File Holders
Fellowes
Triple Tray Organizer, Black
Mfr # 75902
Zoro # G5427969
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 11 1/8"
- Height 14 3/4"; 17 3/8"
- Includes Wall-Mountable Fasteners; Universal Brackets
- Material Wire Mesh
Product Information
- Brand Fellowes
- MFR # 75902
- Zoro # G5427969
- UPC # 077511759024
- Country of Origin China
- Category File Holders
Dimensions
Width | 11 1/8" |
Height | 14 3/4"; 17 3/8" |
Depth | 14" |
Details
Item | Partition & Panel Accessories |
Color | Black |
Includes | Wall-Mountable Fasteners; Universal Brackets |
Material | Wire Mesh |
For Use With | 1 1/2" to 3" Thick Partition Walls |
Weight | 3 lbs |
Mounting | Over-the-Panel; Wall |
Panel Accessory Type | Organizer |
Description
Triple Tray Organizer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100 (31357)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES Organizer, File, Wire, Black (72112)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- Fellowes File Holders