Shop All Keyboard and Mouse Trays & Covers
Fellowes
Tray, Keyboard Manager, Black
Mfr # FEL8038301
Zoro # G4498131
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.6"
- Depth 14"
- Height 3.1"
- Color Black
- Material Steel
Product Information
- Brand Fellowes
- MFR # FEL8038301
- Zoro # G4498131
- UPC # 043859542468
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 28.6" |
Depth | 14" |
Height | 3.1" |
Details
Item | Tray,Keyboard Manager,Black |
Color | Black |
Material | Steel |
Product Type | Keyboard/Mouse Drawer |
Compatibility | Standard and Ergonomic Keyboards |
Description
Tray,Keyboard Manager,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Cellmax-o-cpusei (CELLMAX-O-CPUSEI)
- ILC Replacement for Altec Lansing Omni Jacket Battery (OMNI JACKET)
- EVEREADY MAX 4PK 9V Battery (522BP-4H)
- BROWNING CR123A Lithium Batteries 2 Pack (3742000)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- FELLOWES Drawer, Articulating, Manager (93841)
- FELLOWES Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black (8017901)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- 3M Desktop Keyboard Drawer (KD45)
- Fellowes Keyboard and Mouse Trays & Covers