Shop All Mouse Pads & Wrist Rests
Fellowes
Thin Mouse Pad, Microban, Sapphire Blue
Mfr # 5908001
Zoro # G4790305
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Blue
- Height 7"
- Width 9"
- Features Ultrathin, Microban Protection, Easy to Clean, Durable, Antimicrobial, Recyclable
Product Information
- Brand Fellowes
- MFR # 5908001
- Zoro # G4790305
- UPC # 043859565894
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 7" |
Width | 9" |
Depth | 0.06" |
Details
Item | Thin Mouse Pad,Microban,Sapphire Blue |
Pad Type | Nonskid |
Color | Blue |
Features | Ultrathin, Microban Protection, Easy to Clean, Durable, Antimicrobial, Recyclable |
Product Type | Mouse Pad |
Theme | Solid Color |
Description
Thin Mouse Pad,Microban,Sapphire Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Vtech Communications 7169717 CS 6114 5.8 Ghz Caller ID & Waiting Cordless Telephones (7169717)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- FELLOWES Wrist Rest, Crystal, Mousepad, Blue (91141)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- INNOVERA Rubber Mouse Pad, Black (IVR52448)
- Fellowes Mouse Pads & Wrist Rests