Shop All Desk Accessories & Organizers
Fellowes
Tape Dispenser
Mfr # 8032701
Zoro # G4589137
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black/Silver
- Material HPS
- Height 2-1/2"
- Depth 6-3/8"
Product Information
- Brand Fellowes
- MFR # 8032701
- Zoro # G4589137
- UPC # 043859471225
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2-1/2" |
Width | 2-1/3" |
Depth | 6-3/8" |
Max. Tape Width | 3/4 in |
Core Dia. | 3/4 in |
Details
Item | Tape Dispenser |
Number of Compartments | 1 |
Color | Black/Silver |
Material | HPS |
Power Requirements | None |
Construction | Plastic |
Description
Tape Dispenser, Core Dia. 3/4 in, Power Requirements None, Max. Tape Width 3/4 in, Color Black/Silver, Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity (2402)
- BETTER PACKAGES Magnetic Proximity Switch Assy (E555-075-01)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- FELLOWES Blackout Privacy Filter, 22" Lcd (FEL4801501)
- FELLOWES Pencil Cup, Black/Silver (8032301)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- FELLOWES Paper Clip Holder (8032801)
- VERTIFLEX ORGANIZER, CUP HOLDER (VRTVFPC1000)
- Fellowes Desk Accessories & Organizers