Shop All Power Strips
Fellowes
Surge Protector, 10 Outlets, 6ft, Blk/Slvr
Mfr # 99082
Zoro # G6179035
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Color Silver/Black
- Cord Length 6 ft.
- Max. Amps 15A
- Housing Material Rugged Steel
Product Information
- Brand Fellowes
- MFR # 99082
- Zoro # G6179035
- UPC # 077511990823
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Details
Item | Surge Protector |
Number of Outlets | 10 |
Color | Silver/Black |
Max. Amps | 15A |
Housing Material | Rugged Steel |
Description
Surge Protector,10 Outlets,6ft,Blk/Slvr, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- FELLOWES Six-Outlet Power Strip, 120v, 6ft Cord (99028)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- Fellowes Extension Cords & Power Strips