Shop All Paper Shredders
Fellowes
Shredder Waste Bags, 14-20g, PK50
Mfr # 36054
Zoro # G6180338
product price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 14 gal - 20 gal
- Material Plastic
- Depth 13"
- Height 40.75"
Product Information
- Brand Fellowes
- MFR # 36054
- Zoro # G6180338
- UPC # 077511360541
- Country of Origin United States
- Category Paper Shredders
Dimensions
Depth | 13" |
Height | 40.75" |
Outside Diameter | 18" |
Width | 30.5" |
Details
Item | Shredder Waste Bags,14-20g,PK50 |
Color | Clear |
Capacity | 14 gal - 20 gal |
Material | Plastic |
Weight | 5.5 lbs |
Includes | (50) Extra Long Wire Ties |
Application | Fellowes® Powershred® 120 Series, 125 Series, 220 Series, 225 Series, 2250 Series; MS-470Ci |
Number of Plies | 1 |
Description
Shredder Waste Bags,14-20g,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack (31HJ47)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- 3M Hand Masker Paper Blade (00051131067950)
- FISKARS Childrens Safety Scissors, Blunt, 5" L (94167097)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES Paper Shredder, 425i, Cross-Cut, Office (38425)
- FELLOWES Paper Shredder, 200 Sheet Capacity, Black (4653501)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- Fellowes Paper Shredders